Shop CENTURY
See all product information
Create Account
H686 Condenser Fan Motor - 1/900 HP 56YZ Frame Auto Rotation
- Mfr # UH686
- Zoro # G323931057
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Frame
56Y
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
HP
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH686
- Zoro #
- G323931057
- UPC #
- -
- Country of Origin
- China
- Motor Bearings
- Ball
- Frame
- 56Y
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 1
- Hz
- 60 Hz
- No. of Speeds
- 1
- Nameplate RPM
- 850 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century H686 condenser fan motor by Century is a three-phase, 1 HP (0.75 kW), 850 RPM unit in a 56Y frame with 460/200-230V supply and reversible rotation, built with rolled steel and an ODP enclosure for continuous air-over duty. It features ball bearings front and rear, round mounting, a flat 0.625 in shaft with 4.974 in extension, 68% efficiency, Class B insulation, CSA certification, and 32.32 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.