Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/3-1/8 HP 460V 1.0 Rated Amps
- Mfr # EM3209F
- Zoro # G423931230
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Full Load Amps
1 A
Body Dia.
5.6 in
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM3209F
- Zoro #
- G423931230
- UPC #
- -
- Country of Origin
- India
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Ball
- Full Load Amps
- 1 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 48Y
- HP
- 0.33
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Voltage
- 460V
Description
Century EM3209F condenser fan motor (Supplier Stock No: PEM-EM3209F) delivers 1/3-1/8 HP at 825 RPM, totally enclosed (TE) for 460V single-phase systems with 1.0 A draw and single-speed electrically reversible operation. Features 1/2 in x 6.0 in flat shaft, ball bearings, auto overload protection, 7.5 MFD 370V capacitor, Class F insulation, and 60 DegC/70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.