Shop CENTURY
See all product information
Create Account
C512V1 Condenser Fan Motor 1/2 HP 850 RPM (MOQ 48)
- Mfr # UC512
- Zoro # G723931442
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
850 RPM
HP
0.5
Motor Enclosure Design
OAO
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC512
- Zoro #
- G723931442
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Nameplate RPM
- 850 RPM
- HP
- 0.5
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- Motor Bearings
- Ball
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century PEM-UC512 (C512V1) condenser fan motor, PSC single-phase 1/2 HP, 850 RPM with 56Y frame and 6.5 in diameter, reversible rotation and OAO enclosure; resilient base mounting, rolled steel construction, single shaft and automatic overload protection, rated 460/200-230 V with amperage 1.7/3.5-3.4 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.