Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/6 HP 208-230V 1075 RPM Single-Phase
- Mfr # EM3727F
- Zoro # G823930949
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Hz
60 Hz
HP
0.17
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3727F
- Zoro #
- G823930949
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 48Y
- Hz
- 60 Hz
- HP
- 0.17
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3727F condenser fan motor, 1/6 HP, 1075 RPM, TE enclosure for HVACR condensers, 208-230V single-phase, 1 speed and electrically reversible for versatile installation. Features 1/2 x 6.0 in. flat shaft, ball bearings, 5 MFD 370V capacitor, 1.0-1.1 A, automatic overload protection, Insulation Class F and rated for 60 DegC/70 DegC ambient. Supplier Stock No: PEM-EM3727F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.