H706ES 3600 RPM 56J TEFC General Purpose Pump Motor
- Mfr # UH706ES
- Zoro # G123931295
product price:Â
$
1,113.99
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
- UH706ES
- Zoro #
- G123931295
- UPC #
- -
- Country of Origin
- Mexico
Description
Century H706ES TEFC pump motor with threaded 0.625 in shaft and 2.60 in shaft extension, designed for continuous duty at 60 Hz with across-the-line starting and 2 poles. Insulation class B, 1.15 service factor, CE/CSA certified and UL recognized; dimensions 15.50 x 10.50 x 10.00 in, 30 lb (UPC 786674072856).