Shop CENTURY
See all product information
Create Account
15 HP 3600 RPM 215TDZ ODP Pool & Spa Motor R339M2A
- Mfr # UR339
- Zoro # G323931132
product price:Â
$
1,759.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,525 RPM
Motor Shaft Rotation
Reversible
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Frame
215TDZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR339
- Zoro #
- G323931132
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,525 RPM
- Motor Shaft Rotation
- Reversible
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 215TDZ
- HP
- 15
- Motor Enclosure Design
- ODP
- Hz
- 50 Hz
Description
Century 15 HP (11.2 kW) 215TDZ pool and spa motor (model 3600/215TDZ ODP) is a three-phase, 3525 RPM open-drip-proof motor with reversible rotation and 220/440 V capability. Rolled steel frame, ball bearings front/rear, keyed 1.000 in diameter shaft with 3.000 in extension, horizontal special-mount design, 38/19 A, CSA certified, 127 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.