Shop CENTURY
See all product information
Create Account
H943V1 Fan & Blower Motor 1.5 HP 1800 RPM 3-Phase 575V DP
- Mfr # UH943
- Zoro # G823930918
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Voltage
575V
Frame
56
Body Dia.
6.5 in
Rotation
Reversible
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH943
- Zoro #
- G823930918
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 575V
- Frame
- 56
- Rotation
- Reversible
- Hz
- 60 Hz
- HP
- 1.5
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Operating Amps
- 2 A
Dimensions
- Body Dia.
- 6.5 in
Description
Century CENTURY 1.5*1800*3PH*575V*DP*R (PEM-UH943) H943V1 fan and blower motor, 1.5 HP three-phase design with 1725 RPM, 575 V, 2.0 A and reversible rotation. Frame 56, 6.5 in diameter, open drip proof (ODP) enclosure, rolled steel construction, cushion base mounting and single shaft for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.