Shop MARATHON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT0416A Close Coupled Pump Motor 7.5 x 1800 x 213JM ODP
- Mfr # MGT0416
- Zoro # G823931564
product price:Â
$
1,375.99
/ea
Key Features
Frame
213JM
HP
7.5 hp
Nameplate RPM
1,766 RPM
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0416
- Zoro #
- G823931564
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 213JM
- HP
- 7.5 hp
- Nameplate RPM
- 1,766 RPM
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon 7.5 HP three-phase close coupled pump motor (GT0416A, PEM-MGT0416) rated 1766 RPM with 213JM frame and open drip proof (ODP) enclosure. Dual-voltage 230/460V, reversible rotation, single-speed rolled steel construction, and supplied without overload protection. Ideal for pump applications requiring a rugged, high-torque three-phase motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.