K300M2 General Purpose Farm Duty Motor - 5 HP, 1800 RPM, 215TZ Mount, CP 23
- Mfr # UK300
- Zoro # G423930929
product price:Â
$
1,909.99
/ea
Key Features
Motor Frame Material
Aluminum
Full Load Amps
26 A
Motor Bearings
Ball
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UK300
- Zoro #
- G423930929
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Aluminum
- Full Load Amps
- 26 A
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Voltage
- 230V
- Nameplate RPM
- 1,725 RPM
- HP
- 5
- Frame
- 215TZ
- Motor Shaft Rotation
- Reversible
Description
Century CENTURY 5 (K300M2) 5 HP (3.7 kW) Cap Start farm-duty motor, 1725 RPM, 215TZ frame, TEFC enclosure, single-phase 230V with 26.0 A and reversible rotation; rigid base mounting with 1.125 in diameter, 3.500 in flat shaft extension and ball bearings (ball/ball). Continuous duty, Class B insulation, CSA certified, UL recognized, approx. 158 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.