C312 General Purpose 3/4 HP 1800 RPM 56 Frame TEFC Farm Duty Motor
- Mfr # UC312
- Zoro # G923931518
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56
Motor Enclosure Design
TEFC
HP
0.75
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC312
- Zoro #
- G923931518
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- TEFC
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century 3/4 HP 1800 RPM 56-frame TEFC farm duty motor with keyed 0.625 in shaft and 1.94 in extension, designed for continuous duty with a 1.15 service factor and Class B insulation. Four-pole, 60 Hz unit starts across the line, is UL recognized and CSA approved, and ships from Mexico; compact footprint (15.5 in L x 10.5 in W x 10 in H), 32 lb. weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.