Shop CENTURY
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
K321M2 Crop Dryer Motor - Replacement 10-15A 3600RPM 215TZ CX 23
- Mfr # UK321
- Zoro # G023931029
product price:Â
$
2,423.99
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
- UK321
- Zoro #
- G023931029
- UPC #
- -
- Country of Origin
- Mexico
Description
Century K321M2 crop dryer motor (PEM-UK321) is a 10 HP, 3500 RPM PSC single-phase motor with 200-230V input, reversible rotation and 215TZ frame in an ODP rolled steel enclosure. Designed for continuous farm-duty use, it features ball bearings front and back, 4.500 in special shaft extension (1.125 in diameter), rigid base mounting, F insulation and CSA certification.