Shop WEG
See all product information
Create Account
1PH Farm Duty Motor
- Mfr # 18193982
- Zoro # G123358689
product price:Â
$
2,028.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
85.5 %
Usable @ 208V
Not Usable at 208V
Full Load Amps
28.8 A
Bearing Protection
V-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18193982
- Zoro #
- G123358689
- UPC #
- 7900208579229
- Country of Origin
- Mexico
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Nominal Efficiency
- 85.5 %
- Usable @ 208V
- Not Usable at 208V
- Full Load Amps
- 28.8 A
- Bearing Protection
- V-Ring
- Capacitor Required
- Capacitor Included
- Finish
- Painted
- Frame
- 213-5TC
- Motor Application
- Agriculture
- Item
- Farm Duty Motor
- Voltage
- 230V AC
- Standards
- cCSAus, NEMA MG-1, UR
- Hz
- 60 Hz
- HP
- 7 1/2 hp
- Nameplate RPM
- 1,755 RPM
- Max. Ambient Temp.
- 40 Degrees C
- Weight
- 185 lb
- Motor Design
- Capacitor-Start/Run
- Motor Sub Application
- General Purpose
- Motor Mounting Type
- C-Face, Rigid Base
- Duty Cycle
- Continuous
- Phase
- Single
- No. of Speeds
- 1
Dimensions
- Shaft Length
- 3 3/8 in
- Bolt Circle Dia.
- 7 1/4 in
- Wire Rope Length
- 22 7/16 in
- Length Less Shaft
- 19 1/16 in
- Body Dia.
- 8.937 in
- Shaft Dia.
- 1 3/8 in
- Overall Length
- 22 7/16 in
- Length
- 22 7/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 28.8 A, 213-5TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.