Zoro Homepage

MODEL-RFHP-48FR

  • Mfr # 9434A

  • Zoro # G3262388


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Frame
F48Y
HP
1/2, 1/3, 1/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9434A
Zoro #
G3262388
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
1/2"
Shaft Length
5-1/2"
Length Less Shaft
5 1/2 in
Body Dia.
5 5/8 in
Manufacturers Warranty Length
1 yr.
Overall Length
10.99"

Details

Frame
F48Y
HP
1/2, 1/3, 1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Flexible Arms
Motor Shaft Rotation
Reversible
Motor Sub Application
Fan Coil / Room Air Conditioner Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
RPM Range
1,001-1,100
Voltage
277V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
2.1, 1.3, 1.1A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan Coil / Room Air Conditioner
Voltage Compatibility
277V AC
Motor Mounting Position
Horizontal/Vertical
Weight
10 lb
Motor Frame Material
Rolled Steel

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp, 1/3 hp, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, 2.1/1.3/1.1 A Full Load Amps, 48 Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.