Zoro Homepage

Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201

  • Mfr # 9406A

  • Zoro # G2033650


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Frame
48Y
HP
3/4, 1/2, 1/3 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9406A
Zoro #
G2033650
UPC #
663001039693
Country of Origin
India

Dimensions

Shaft Dia.
5/8"
Shaft Length
5.3" x 6-1/2"
Length Less Shaft
6 1/4 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
18"

Details

Frame
48Y
HP
3/4, 1/2, 1/3 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
3
Number of Shafts
1
OEM Replacement Brand
Lennox
Phase
1
RPM Range
1001-1100
Voltage
208-230V
Motor Bearings
Ball
Replacement For
31C8201
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
6.6/3.7/2.5A
Capacitor Required
2MDV7
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Weight
23 lb
Extended Thru-Bolts
No
Number of Speeds
3

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 6.6/3.7/2.5 A, 48Y Frame, OEM Replacement Brand Lennox, Replacement For 31C8201, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.