Shop CENTURY
See all product information
Create Account
Replacement Motor 1/3 HP 1075 RPM 4-Speed 115V CCW-Less-End
- Mfr # OTR1036
- Zoro # G223931010
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
6.8 A
No. of Speeds
4
Motor Enclosure Design
OAO
Hz
60 Hz
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTR1036
- Zoro #
- G223931010
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 6.8 A
- No. of Speeds
- 4
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Voltage
- 115V
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Frame
- 48Y
- Motor Shaft Rotation
- CCWLE
- Motor Bearings
- Sleeve
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement PSC motor PEM-OTR1036, 1/3 HP (0.25 kW), 1,075 RPM, 115V single-phase, 6-pole with CCWLE rotation, ODP enclosure, frame 48Y, B insulation and 1.00 service factor. Rolled steel housing with sleeve bearings, resilient ring mounting, flat 0.500 in shaft with 3.00 in extension, 6.8 A draw, UL-recognized and CSA-listed, 14.14 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.