Zoro Homepage

Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO

  • Mfr # FM1056

  • Zoro # G0380143


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
Motor Sub Application
Room Air Conditioner
Body Dia.
5 5/8 in
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1056
Zoro #
G0380143
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
4 7/8 in
Lead Length
26 in
Overall Length
10 7/8 in

Details

Voltage
208-230V AC
Motor Sub Application
Room Air Conditioner
Motor Enclosure Design
Open Air-Over
No. of Speeds
3
Frame
48Y
Application
Blowers, Fans and Air Circulators
Ins. Class
B
Motor Service Factor
1
Item
Room Air Conditioner Motor
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Bearings
Ball
Motor Mounting Type
T-Flex
HP
1/2
Max. Ambient Temp.
50 Degrees C
Motor Application
HVAC/R
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Recognized
Capacitor Required
2MDV7
Phase
Single
Full Load Amps
3.03 A
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Flat
Motor Design
Permanent Split Capacitor
RPM Range
1,001-1,100
Duty
Continuous
Nameplate RPM
1,075
Motor Thermal Protection
Auto
Stud Quantity
4
Usable @ 200V
No
Usable @ 208V
Yes
Mounting Holes
4
Weight
17 lb
Motor Frame Material
Steel
Number of Shafts
1
Mounting
Torsion Flex Bracket
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 3.03 A Full Load Amps, 48Y Frame, Output Watts 370 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.