Motor, PSC, 1/4 HP, 1625 RPM, 115V, 48Y, OAO

  • Mfr # FDL1024

  • Zoro # G1203264


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Includes
Belly Band, Resilient Mounting Ring
Body Dia.
5 5/8 in
Motor Thermal Protection
Auto
Shaft Length
6 7/16 in
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDL1024
Zoro #
G1203264
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5 5/8 in
Shaft Length
6 7/16 in
Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/4 in
Length Less Shaft
5 3/8 in
Stud Size
#8-32
Overall Length
11 5/16 in
Lead Length
26 in

Details

Includes
Belly Band, Resilient Mounting Ring
Motor Thermal Protection
Auto
No. of Speeds
3
Frame
48Y
Standards
CSA Certified, UL Recognized
Nameplate RPM
1,625
Motor Enclosure Design
Open Air-Over
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Hz
60 Hz
Ins. Class
A
Application
Blowers, Fans and Air Circulators
Voltage
115V AC
Motor Design
Permanent Split Capacitor
HP
1/4
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Application
HVAC/R
Motor Shaft Rotation
CW/CCW
Motor Sub Application
Direct Drive Fan/Blower
Phase
Single
Capacitor Required
2MDV7
Motor Mounting Type
Ring
Motor Service Factor
1
Item
Direct Drive Blower Motor
Ring to Ring Center
4 15/16 in
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,601-1,700
Motor Bearings
Ball
Mounting Stud Location
Shaft End
Motor Mounting Position
All Angle
Full Load Amps
3 A
Mounting Holes
(4) #8-32
Usable @ 200V
No
Stud Quantity
4
Number of Shafts
1
Weight
12 lb
Motor Frame Material
Steel
Usable @ 208V
No
Mounting
Stud
Number of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 115V AC, 3 A Full Load Amps, 48Y Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.