Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO

  • Mfr # FSP4006S

  • Zoro # G2772585


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Motor Bearings
Ball
Stud Size
#8-32
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSP4006S
Zoro #
G2772585
UPC #
-
Country of Origin
India

Dimensions

Stud Size
#8-32
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 3/16 in
Shaft Length
5 7/16 in
Length Less Shaft
5 3/8 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 5/8 in
Lead Length
29 in
Overall Length
10 5/16 in

Details

Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Motor Application
HVAC/R
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Motor Shaft Rotation
CCWLE
Item
Direct Drive Blower Motor
Phase
Single
HP
1/8
Full Load Amps
2.04 A
Includes
Belly Band, Resilient Mounting Ring
Hz
60 Hz
Frame
48Y
Motor Shaft Design
Flat
Motor Sub Application
Direct Drive Fan/Blower
Nameplate RPM
1,050
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Air-Over
No. of Speeds
1
Motor Service Factor
1
Capacitor Required
Included
Duty
Continuous
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,001-1,100
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized
Ring to Ring Center
4 15/16 in
Mounting Stud Location
Shaft End
Application
Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
Motor Mounting Position
Horizontal
Voltage
115V AC
Motor Mounting Type
Ring
Stud Quantity
4
Weight
9 lb
Usable @ 208V
No
Motor Frame Material
Steel
Number of Shafts
1
Usable @ 200V
No
Mounting Holes
(4) #8-32
Number of Speeds
1
Mounting
Ring

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115V AC, 2.04 A Full Load Amps, 48Y Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.