OEM Replacement Motor 1/3 HP 208-230V 1075 RPM
- Mfr # ORM1036
- Zoro # G123931318
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Full Load Amps
2.2 A
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ORM1036
- Zoro #
- G123931318
- UPC #
- -
- Country of Origin
- China
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Full Load Amps
- 2.2 A
- Motor Bearings
- Sleeve
- Frame
- 48Y
- Hz
- 60 Hz
- No. of Speeds
- 1
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century ORM1036 OEM replacement PSC motor, 1/3 HP (0.25 kW), 1075 RPM, 208-230V single-phase with reversible rotation and 2.2 A run current, 48Y frame with OAO enclosure and rolled steel construction. Sleeve bearings, double-flat 0.500 in shaft with 5.500 in extension, extended-stud mounting for vertical shaft-down installations; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.