Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/4, OEM Replacement Brand: Nordyne

  • Mfr # 942A

  • Zoro # G414235613


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/4
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
942A
Zoro #
G414235613
UPC #
786674077448
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Manufacturers Warranty Length
2 yr
Overall Length
7 7/8 in

Details

Frame
42
HP
1/4
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Flex Lug Brackets
Motor Shaft Rotation
CCWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
OEM Replacement Brand
Nordyne
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
326P203, 326P426, 901874, DE3H029
Full Load Amps
6.2 A
Capacitor Required
Yes
Motor Shaft Design
Key
Motor Service Factor
1
Application
Compressors Conveyers; Farm Equipment; Power Tools
Weight
10.13 lb
Voltage Compatibility
115V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.2 A, 42 Frame, OEM Replacement Brand Nordyne, Replacement For 326P203, 326P426, 901874, DE3H029, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.