Shop CENTURY
See all product information
Create Account
P123 Close Coupled Pump Motor 1.5 HP 1800 RPM 143JM CS ODP
- Mfr # UP123
- Zoro # G423930967
product price:Â
$
889.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
HP
1.5 hp
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UP123
- Zoro #
- G423930967
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- HP
- 1.5 hp
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Frame
- 145JM
- Hz
- 60 Hz
- Motor Bearings
- Ball
Description
Century P123 close-coupled pump motor (CENTURY 1.5*1800*143JM*CS*ODP, PEM-UP123) features a JM shaft with 1.156 in diameter and 4.28 in extension, 4-pole 60 Hz design, 1.15 service factor and Class B insulation for continuous duty. Starting is across-the-line; certifications include CSA and UL recognition. Motor measures 19 in L x 10 in W x 9 in H, weighs 46 lb (UPC 786674028815).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.