Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replc Motor, 115V AC, 10 1/4 in L, 6.0A

  • Mfr # YA2030

  • Zoro # G0792158


product price: $247.99
/ea
Sold in multiples of 4 for $991.96
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA2030
Zoro #
G0792158
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
8 3/8 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
1 in
Overall Length
10 1/4 in

Details

Motor Design
Split-Phase
HP
1/3
RPM Range
1,701-1,800
No. of Speeds
1
Voltage
115V AC
Motor Shaft Rotation
Reversible
Frame
48YZ
Motor Enclosure Design
Totally Enclosed
Motor Mounting Type
Yoke
Item
OEM Replacement Motor
Usable @ 208V
Not Usable at 208V
Full Load Amps
6.0 A
Nameplate RPM
1,725
Extended Thru-Bolts
Yes
Standards
CSA, UL
Motor Thermal Protection
Auto
Duty Cycle
Continuous
Weight
15 lb
Ins. Class
B
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Motor Shaft Design
Flat
Motor Frame Material
Rolled Steel
Motor Bearings
Sleeve
Phase
Single
Motor Application
General Purpose
Voltage Compatibility
115V AC
Motor Sub Application
General Purpose

Description

OEM Replacement Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.0 A, 48YZ Frame, OEM Replacement Brand Not Applicable, Replacement For Not Applicable, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.