Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM

  • Mfr # T3152

  • Zoro # G0787851


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3152
Zoro #
G0787851
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/2 in
Bolt Circle Dia.
3/8 in
Manufacturers Warranty Length
2 yr
Body Dia.
5.6 in
Length Less Shaft
11 5/16 in
Overall Length
13 7/8 in
Height
5 5/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCW
Voltage
208-230/460V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
5.0/2.5 A
Voltage Compatibility
208V AC, 230V AC, 460V AC
Standards
CSA
Motor Application
Pool and Spa Pump
Motor Sub Application
Jet Pump
Shaft Material
Stainless Steel
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Hz
60 Hz
Ins. Class
B
Weight
26 lb
Usable @ 200V
Yes
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 208V
Yes
Motor Frame Material
Rolled Steel
Motor Shaft Design
Threaded
Duty Cycle
Continuous
Conduit Box Location
Interior
Inverter Rated
No
Regreasable Bearings
Permanently Lubricated Bearings
Number of Wires
9
Max. SF Amps
6.80/3.40 A

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 5.0/2.5 A, Full Load Amps @ 50Hz Not Applicable, Height 5 5/8 in, HP 1 1/2, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 5/16 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.80/3.40 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.