Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # Q3102

  • Zoro # G4478984


product price: $380.96
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Motor Service Factor
1.65
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3102
Zoro #
G4478984
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Body Dia.
5.7 in
Height
5 5/8 in
Length Less Shaft
10 11/16 in
Overall Length
11 9/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1
Motor Service Factor
1.65
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Voltage
208-230/460V AC
Phase
Three
Full Load Amps
4.7/2.35
Motor Mounting Type
Face
Ins. Class
B
Motor Bearings
Ball
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Finish
Black
Ambient Temperature
50 Degrees C
Motor Flange Material
Aluminum
Standards
CSA, UL
Shaft Material
Stainless Steel
Shaft
Threaded 1/2-20 UNF-2A RH
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
Weight
23 lb
Motor Frame Material
Steel
Usable @ 208V
Yes
Duty Cycle
Continuous
No. of Speeds
1
Motor Shaft Design
Threaded
Motor Mounting Position
Horizontal
Usable @ 200V
No
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 4.7/2.35, Height 5 5/8 in, HP 1, Ins. Class B, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.