Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # USQ1152

  • Zoro # G2898253


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.1
RPM Range
3,001-3,600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USQ1152
Zoro #
G2898253
UPC #
-
Country of Origin
Thailand

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in
Body Dia.
5.6 in
Height
9 1/2 in
Length Less Shaft
12 15/16 in
Overall Length
13 13/16 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Motor Service Factor
1.1
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
115/230V AC
Full Load Amps
17.5/8.7
Motor Mounting Type
Face
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Motor Thermal Protection
Auto
Hz
60 Hz
Shaft
Threaded 1/2-20 UNF-2A RH
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Efficiency Group
Standard Efficient
Design
Two Compartment
Ins. Class
B
Shaft Material
Stainless Steel
Max. Ambient Temp.
50 Degrees C
Standards
CSA, UL
Motor Bearings
Ball
Usable @ 200V
No
Duty Cycle
Continuous
Motor Frame Material
Steel
Weight
26 lb
No. of Speeds
1
Motor Shaft Design
Threaded
Usable @ 208V
No
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 17.5/8.7, Height 9 1/2 in, HP 1 1/2, Ins. Class B, Length Less Shaft 12 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.