Shop CENTURY
See all product information
Create Account
Pool & Spa Motor 1-Phase 3450 RPM 56J Frame ODP
- Mfr # USTG1102A
- Zoro # G823931311
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USTG1102A
- Zoro #
- G823931311
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 1
- Frame
- 56J
Description
Century USTG1102A pool and spa motor (PEM-USTG1102A) is a 2-pole, 60 Hz continuous-duty motor with a 1.1 service factor and Class B insulation, UL recognized and CSA certified. It features a 7/16-inch threaded shaft with 0.625-inch diameter and 2.56-inch extension, measures 16.00 in L x 9.50 in W x 11.00 in H, weighs 24 lb, and ships from Mexico (UPC 786674033376).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.