Shop LITTLE GIANT PUMP

Submersible Pump Motor

  • Mfr # 2243019204GS
  • Zoro # G407844709

product price: 
$
1,241.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2243019204GS
Zoro #
G407844709
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
2
Voltage
230V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Starter Required
No
Max. SF Amps
13.2 A
Standards
ANSI/NSF 61
Overload Relay Required
No
Motor Design
Capacitor-Start/Run
Overload Relay Max. Amp Setting
12 A
Shaft Material
Nitrile Rubber
Motor Sub Application
Water Wells
Motor Shaft Rotation
CCW
Stator Type
Hermetically Sealed
Motor Thermal Protection
Built-In Lightning Arrestor
Overload Relay Amp Setting
10.0 A
Max. Ambient Temp.
86 Degrees F
Thrust Rating
650 lb
Diaphragm Type
Pressure Equalizing
Motor Application
Pumps
Hz
60 Hz
Full Load Amps
10 A
Motor Enclosure Design
Hermetically Sealed
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Motor Mounting Type
NEMA Pump Mounting
Motor Mounting Position
Vertical Shaft Up
Ins. Class
B
Weight
33 lb
Nominal Efficiency
75 %
Motor Shaft Design
Splined
Part Winding Start Capable
No
Motor Frame Material
Stainless Steel
Insulation Class
B
Sub Application
Deep Well Submersible Pump
Application
Pump
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Kingsbury
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Includes Diaphragm
Diaphragm Included
Full Load Current @ 60 Hz
10.0 A
Requires Overload Relay
No
Service Factor Current
13.2 A
Overload Relay Current
10 A
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Shaft Design
Splined
Product Type
Pump Motor
Mounting Position
Vertical Shaft Up
Overload Relay Maximum Amp Setting
12 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Stainless Steel
Nameplate Voltage @ 60 Hz
230V AC
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Lead Length
4 ft
Height
16 5/8 in
Shaft Dia.
5/8 in
Length Less Shaft
15 1/8 in
Overall Length
15 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
14 7/8 in
Bolt Circle Dia.
2 7/8 in
Body Dia.
3.8 in
Bolt Circle Diameter
2 7/8 in
Shaft Diameter
5/8 in
Body Diameter
3.8 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 10.0, Height 16 5/8 in, HP 2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Lead Length 4 ft, Length Less Shaft 15 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.