Shop CENTURY
See all product information
Create Account
Pool & Spa Motor - 1.25 HP, 3450 RPM
- Mfr # HSQ125
- Zoro # G723931176
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
HP
1
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSQ125
- Zoro #
- G723931176
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- HP
- 1
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
Description
Century CENTURION PRO 1.25 HP, 3450 RPM pool and spa motor (PEM-HSQ125) features a cap-start single-phase design with 230/115V operation, 7.4/14.8A, and automatic overload protection. Built on a 48Y frame with a 5.6-inch diameter rolled steel housing, open drip proof enclosure, square flange mounting, single shaft and CCWSE rotation, it's suited for direct replacement in many pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.