Pool & Spa Motor 1.5HP 3450 RPM 230/115V Frame 56J
- Mfr # HST150
- Zoro # G023931012
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Frame
56J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HST150
- Zoro #
- G023931012
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
- HP
- 1.5
- Motor Flange Material
- Rolled Steel
Description
Century HST150 1.5 HP pool and spa motor, cap-start single-phase design with dual-voltage 230/115V and 3450 RPM, fits 56J frame (6.5 in diameter) with round mounting and single shaft. Open Drip Proof (ODP) rolled-steel enclosure, CCWSE shaft rotation, automatic overload protection, and rated full-load amperage 8.6/17.2A for reliable pump service. Supplier stock PEM-HST150.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.