US Nidec Pool & Spa Motor (US MOTORDS-FPS)
- Mfr # EZBN23
- Zoro # G923932454
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Hz
60 Hz
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Full Load Amps
7.5 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZBN23
- Zoro #
- G923932454
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Full Load Amps
- 7.5 A
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- Frame
- 48Y
- Motor Bearings
- Ball
Description
US Motors/Nidec US-Nidec EZBN23 (PEM-EZBN23) pool and spa motor, 1/2 HP, single-phase split-phase design, 115 V, 60 Hz, 48Y frame with 5.5 in diameter and 8.7 in body length. Open drip proof enclosure, CCWSE rotation, auto overload protection, ball bearings, 7.5 A, service factor 1.00, rigid base with extended studs; insulation class B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.