Pool & Spa Motor .85 HP 115V 600-3450 RPM
- Mfr # ELV08SQ
- Zoro # G423931032
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
HP
0.01
Voltage
115V
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELV08SQ
- Zoro #
- G423931032
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 0.01
- Voltage
- 115V
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Frame
- 48Y
- Motor Shaft Rotation
- CWLE
Description
Century PEM-ELV08SQ pool and spa motor, .85 MAX THP, 115V, 600-3450 RPM, 2-pole continuous-duty design with F-class insulation and UL recognized certification. Threaded 0.625-inch shaft with 0.906-inch extension, service factor 1, 60 Hz operation; dimensions 15.43 in L x 12.38 in W x 10.25 in H, 30 lb, UPC 786674073372.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.