R232M2B Pool and Spa Motor 7.5 HP 3600 RPM 184TDZ ODP
- Mfr # UR232M2A
- Zoro # G823931168
product price:Â
$
2,211.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,490 RPM
HP
7.5
Hz
50 Hz
Frame
184TDZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR232M2A
- Zoro #
- G823931168
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,490 RPM
- HP
- 7.5
- Hz
- 50 Hz
- Frame
- 184TDZ
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Century CENTURY 7.5 (R232M2B) 7.5 HP squirrel-cage induction run motor, 3490 RPM, 5.6 kW, frame 184TDZ, drip-proof enclosure, three-phase 220/440 V, reversible rotation, 2-pole continuous-duty design with F insulation and 88.5% efficiency. Rolled-steel housing with sealed ball bearings, 1.000 in shaft diameter (7/8 keyed, 3.000 in extension), special horizontal mounting; CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.