Replacement Motor 1/3 HP 208-230V 1400 RPM 2-Speed
- Mfr # OEK4509
- Zoro # G023930985
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Full Load Amps
2.4 A
Nameplate RPM
1,400 RPM
Frame
42Y
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OEK4509
- Zoro #
- G023930985
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- Hz
- 60 Hz
- Full Load Amps
- 2.4 A
- Nameplate RPM
- 1,400 RPM
- Frame
- 42Y
- No. of Speeds
- 2
- Motor Bearings
- Sleeve
- HP
- 0.33
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWLE
Description
Century PEM-OEK4509 OEM replacement PSC motor, 1/3 HP (0.25 kW), 1400 RPM, single-phase 208-230V with 2-speed capability and 2.4 A running amperage. Horizontal 42Y frame, ODP rolled steel enclosure, CWLE rotation, sleeve/sleeve bearings, 0.500 in flat shaft with 5.500 in extension, resilient ring mount, Class B insulation, ambient 40 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.