Shop CENTURY

Pool Pump Motor, Capacitor-Start, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM

  • Mfr # R1072ES
  • Zoro # G0792289

product price: 
$
372.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1072ES
Zoro #
G0792289
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
5 3/4 in
Shaft Dia.
5/8 in
Overall Length
15 15/16 in
Manufacturers Warranty Length
2 yr
Body Dia.
5.6 in
Bolt Circle Dia.
3/8 in
Length Less Shaft
10 1/8 in
Height
7 1/16 in
Shaft Diameter
5/8 in
Frame Size
48Y
Body Diameter
5.6 in
Bolt Circle Diameter
3/8 in
Wire Rope Length
15 15/16 in
Length
15 15/16 in

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
RPM Range
3,001-3,600
Motor Service Factor
1.65
Nameplate RPM
3,450
Frame
48Y
Motor Shaft Rotation
CCW
Voltage
115V AC, 230V AC
Phase
Single
Motor Mounting Type
Face
Full Load Amps
14.8/7.4 A
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Standards
CSA
Voltage Compatibility
115V AC, 230V AC
Motor Sub Application
General Purpose Pump
Motor Application
Pool and Spa Pump
Motor Thermal Protection
Auto
Motor Bearings
Ball
Finish
Paint
Hz
60 Hz
Ins. Class
B
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Motor Shaft Design
Threaded
No. of Speeds
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Usable at 200V
Weight
21 lb
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Horizontal
Max. SF Amps
24.4/12.2 A
Conduit Box Location
Interior
Shaft Design
Threaded
Application
Pump
Frame Material
Steel
Number of Wires
9
Product Type
Pump Motor
Service Factor Current
24.4/12.2 A
Motor Enclosure Type
Open Drip Proof
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
2 yr
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.65
Number of Speeds
1
Frequency
60 Hz
Insulation Class
B
Bearing Type
Ball
Full Load Current @ 60 Hz
14.8/7.4 A

Description

Pool Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 3/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Finish Paint, Frame 48Y, Hz 60 Hz, Full Load Amps 14.8/7.4 A, Full Load Amps @ 50Hz Not Applicable, Height 7 1/16 in, HP 3/4, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated Not Inverter Rated, Inverter Rating Not Applicable, Length Less Shaft 10 1/8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.