Shop CENTURY
See all product information
Create Account
H636 Pool & Spa Motor 1.5 HP 3600 RPM 56Y Open Drip Proof
- Mfr # UH636
- Zoro # G323931026
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Motor Bearings
Ball
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
Reversible
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH636
- Zoro #
- G323931026
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
Description
Century 1.5F 3600 RPM 56Y ODP pool and spa motor (PEM-UH636) is a 1.5 HP, 2-pole, 60 Hz continuous-duty motor with a 1/2-inch threaded shaft (0.625 in diameter, 0.91 in extension), 1.47 service factor and Class B insulation. UL Recognized and CSA certified, it starts across the line, measures 16.00 x 9.50 x 11.00 inches, weighs 31 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.