Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Air Cond Mtr, PSC, OAO, 1050 RPM

  • Mfr # 7DB6408

  • Zoro # G2554422


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
HP
1/10, 1/15, 1/20, 1/25
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DB6408
Zoro #
G2554422
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
4 7/16 in
Shaft Length
9 5/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Lead Length
40 in
Overall Length
22 in

Details

Motor Design
Shaded Pole
HP
1/10, 1/15, 1/20, 1/25
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
277V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.3, 0.8, 0.7, 0.6 A
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Phase
1
Motor Bearings
Sleeve
Duty
Continuous
Motor Sub Application
Room Air Conditioner
Standards
CSA Certified, UL Recognized
Item
Room Air Conditioner Motor
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Motor Service Factor
1
Motor Application
HVAC/R
Ins. Class
A
Ring to Ring Center
4 1/16 in
Hz
60 Hz
Capacitor Required
No
Nameplate RPM
1,050 RPM
Usable @ 208V
No
Number of Shafts
2
Mounting Holes
4
Usable @ 200V
No
Motor Mounting Position
Horizontal
Stud Quantity
4
Motor Frame Material
Steel
Includes
Resilient Base
Weight
11 lb
Number of Speeds
4
Mounting
Cradle Base

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 4, Voltage 277V AC, 0.6 A, 0.7 A, 0.8 A, 1.3 A Full Load Amps, 42Y Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.