Room Air Cond Mtr, PSC, OAO, 1075 RPM

  • Mfr # RA1036

  • Zoro # G2892547


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1036
Zoro #
G2892547
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
5 1/2 in
Stud Size
#8-32 x 1-5/8 in
Lead Length
35 in
Shaft Length
8 3/16 in
Resilient Ring Dia.
2 1/4 in
Bolt Circle Dia.
5 1/8 in
Body Dia.
5 5/8 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Semi Enclosed Air-Over
Motor Mounting Type
Resilient Ring, Extended Stud
Full Load Amps
1.09 A
Motor Thermal Protection
Auto
Motor Sub Application
Room Air Conditioner
Duty
Continuous
Motor Service Factor
1
Standards
CSA Certified, UL Recognized
Motor Application
HVAC/R
Item
Room Air Conditioner Motor
Hz
60 Hz
Capacitor Required
2MDV4
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
B
Nameplate RPM
1,075 RPM
Phase
1
Motor Bearings
Sleeve
Max. Ambient Temp.
60 Degrees C
Stud Quantity
4
Number of Shafts
2
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
Yes
Weight
16 lb
Motor Shaft Design
Flat
Includes
Extended Studs, Resilient Rings
Mounting Holes
(4) #8-32
Mounting
Stud
Number of Speeds
3
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 208-230V AC, 1.09 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Semi Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.