SMITH PSC BB TE 1/3HP 1075RPM Electric Motor - (Discontinued)
- Mfr # 5FE1036S
- Zoro # G223931065
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
0.33
Body Dia.
5.6 in
Frame
48Y
Full Load Amps
0.8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5FE1036S
- Zoro #
- G223931065
- UPC #
- -
- Country of Origin
- India
- Motor Bearings
- Ball
- HP
- 0.33
- Frame
- 48Y
- Full Load Amps
- 0.8 A
- No. of Speeds
- 1
- Nameplate RPM
- 1,100 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Voltage
- 575V
Dimensions
- Body Dia.
- 5.6 in
Description
Century 5FE1036S condenser fan motor (Supplier Stock No PEM-5FE1036S) is a general-purpose HVACR motor rated 1/3 HP and 1,075 RPM, suitable for condenser fan applications. This model is a discontinued Century general purpose motor; reference by catalog number 5FE1036S for replacement or cross-reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.