Condenser Fan Motor 1/3-1/6 HP 208-230V 825 RPM 4-Inch
- Mfr # EM3459F
- Zoro # G123931004
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
825 RPM
Body Dia.
5.6 in
Frame
48Y
Motor Shaft Rotation
Reversible
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3459F
- Zoro #
- G123931004
- UPC #
- -
- Country of Origin
- India
- Nameplate RPM
- 825 RPM
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3459F condenser fan motor, 1/3-1/8 HP, 825 RPM, totally enclosed (TE) for HVACR condenser applications, 208-230V single-phase, single-speed with electrically reversible rotation and auto overload protection. Shaft 1/2 in x 6.7 in flat, ball bearings, 7.5 MFD/370V capacitor, 1.8-2.0 A, F-class insulation, rated for ambient temperatures up to 60 DegC/70 DegC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.