Shop CENTURY SPRING CORP
See all product information
Create Account
Compression Spring
- Mfr # 72734SCS
- Zoro # G624450639
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Outside Diameter
1.23 in
Free Length
3 in
System of Measurement
Inch
End Type
Closed, Ground
Standards
AMS 5688, ASTM A313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72734SCS
- Zoro #
- G624450639
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Item
- Compression Spring
- End Type
- Closed, Ground
- Standards
- AMS 5688, ASTM A313
- Spring Rate
- 87.2 lb/in
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- Finish
- Plain
- Color
- Gray
- Material
- 302 Stainless Steel
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
- Traction Material
- 302 Stainless Steel
Dimensions
- Outside Diameter
- 1.23 in
- Free Length
- 3 in
- Compressed Length
- 2.18 in
- Compatible Rod Size
- 91/100 in
- Wire Diameter
- 0.16 in
- Inside Diameter
- 0.91 in
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 2.18 in, Spring Rate 87.2 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.