Compression Spring
- Mfr # 72692SCS
- Zoro # G924450612
product price:Â
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
System of Measurement
Inch
Wire Diameter
0.13 in
Product Type
Compression Spring
End Type
Closed, Ground
Outside Diameter
1.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72692SCS
- Zoro #
- G924450612
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wire Diameter
- 0.13 in
- Outside Diameter
- 1.23 in
- Inside Diameter
- 0.98 in
- Free Length
- 5 in
- Compatible Rod Size
- 49/50 in
- Compressed Length
- 3.02 in
Details
- System of Measurement
- Inch
- Product Type
- Compression Spring
- End Type
- Closed, Ground
- Spring Shape
- Cylindrical
- Standards
- AMS 5688, ASTM A313
- Item
- Compression Spring
- Color
- Gray
- Spring Rate
- 17.7 lb/in
- Material
- 302 Stainless Steel
- Finish
- Plain
- Shell Material
- 302 Stainless Steel
- Wire Color
- Gray
Description
Compression Spring, Color Gray, 302 Stainless Steel, Finish Plain, End Type Closed, Ground, Compressed Length 3.02 in, Spring Rate 17.7 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.