Extension Spring
- Mfr # 6036CS
- Zoro # G224450602
product price:Â
$
15.49
/ea
Sold in multiples of 3 for
$46.47
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Product Type
Extension Spring
Wire Diameter
0.075 in
Free Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6036CS
- Zoro #
- G224450602
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.075 in
- Free Length
- 5 in
- Outside Diameter
- 0.75 in
- Extended Length
- 11 1/32 in
Details
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Product Type
- Extension Spring
- End Type
- Full Twist Loop
- Initial Tension
- 1.58 lbf
- Spring Rate
- 2.58 lb/in
- Finish
- Passivated
- Hook Configuration
- No Hook
- Item
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.