Extension Spring
- Mfr # 80952SCS
- Zoro # G524450586
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Extended Length
9 63/64 in
Product Type
Extension Spring
Outside Diameter
0.85 in
Initial Tension
2 lbf
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80952SCS
- Zoro #
- G524450586
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 9 63/64 in
- Outside Diameter
- 0.85 in
- Free Length
- 4 3/4 in
- Wire Diameter
- 0.085 in
Details
- Product Type
- Extension Spring
- Initial Tension
- 2 lbf
- Material
- 302 Stainless Steel
- Spring Rate
- 3.75 lb/in
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- Hook Configuration
- No Hook
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.