Extension Spring
- Mfr # 80951SCS
- Zoro # G324450601
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Free Length
4 1/2 in
Wire Diameter
0.085 in
Hook Configuration
No Hook
Material
302 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80951SCS
- Zoro #
- G324450601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 4 1/2 in
- Wire Diameter
- 0.085 in
- Outside Diameter
- 0.85 in
- Extended Length
- 9 11/32 in
Details
- Item
- Extension Spring
- Hook Configuration
- No Hook
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Spring Rate
- 4.08 lb/in
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- Initial Tension
- 2 lbf
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.