Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80892SCS
- Zoro # G624450653
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Spring Rate
10.33 lb/in
Product Type
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
Extended Length
7 33/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80892SCS
- Zoro #
- G624450653
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 7 33/64 in
- Wire Diameter
- 0.095 in
- Outside Diameter
- 0.75 in
- Free Length
- 4 1/2 in
Details
- Spring Rate
- 10.33 lb/in
- Product Type
- Extension Spring
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Initial Tension
- 3.09 lbf
- Material
- 302 Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.