Extension Spring
- Mfr # 80953SCS
- Zoro # G724450607
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Material
302 Stainless Steel
Finish
Passivated
Product Type
Extension Spring
Outside Diameter
0.85 in
Standards
AMS 5688, ASTM A313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80953SCS
- Zoro #
- G724450607
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.85 in
- Free Length
- 5 in
- Wire Diameter
- 0.085 in
- Extended Length
- 10 41/64 in
Details
- Material
- 302 Stainless Steel
- Finish
- Passivated
- Product Type
- Extension Spring
- Standards
- AMS 5688, ASTM A313
- Initial Tension
- 2 lbf
- Item
- Extension Spring
- System of Measurement
- Inch
- Spring Rate
- 3.5 lb/in
- Hook Configuration
- No Hook
- End Type
- Full Twist Loop
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.