Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80964SCS
- Zoro # G224450596
product price:Â
$
15.45
/ea
Sold in multiples of 3 for
$46.35
Key Features
Free Length
3 1/2 in
Finish
Passivated
End Type
Full Twist Loop
Hook Configuration
No Hook
Wire Diameter
0.075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80964SCS
- Zoro #
- G224450596
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 3 1/2 in
- Wire Diameter
- 0.075 in
- Extended Length
- 8 63/64 in
- Outside Diameter
- 1 in
Details
- Item
- Extension Spring
- Finish
- Passivated
- End Type
- Full Twist Loop
- Hook Configuration
- No Hook
- Material
- 302 Stainless Steel
- Product Type
- Extension Spring
- Spring Rate
- 2.17 lb/in
- System of Measurement
- Inch
- Initial Tension
- 1.17 lbf
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.