Shop CENTURY SPRING CORP
See all product information
Create Account
Extension Spring
- Mfr # 80969SCS
- Zoro # G324450595
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Extended Length
5 1/8 in
Material
302 Stainless Steel
Standards
AMS 5688, ASTM A313
Spring Rate
7.08 lb/in
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80969SCS
- Zoro #
- G324450595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 5 1/8 in
- Wire Diameter
- 0.085 in
- Free Length
- 2 3/4 in
- Outside Diameter
- 1 in
Details
- Material
- 302 Stainless Steel
- Standards
- AMS 5688, ASTM A313
- Spring Rate
- 7.08 lb/in
- Finish
- Passivated
- System of Measurement
- Inch
- Initial Tension
- 1.67 lbf
- End Type
- Full Twist Loop
- Item
- Extension Spring
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.