Extension Spring
- Mfr # 81010SCS
- Zoro # G324301637
product price:Â
$
30.79
/ea
Sold in multiples of 2 for
$61.58
Key Features
Free Length
6 1/2 in
Initial Tension
4.08 lbf
Hook Configuration
No Hook
Material
302 Stainless Steel
Extended Length
12 5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81010SCS
- Zoro #
- G324301637
- UPC #
- -
- Country of Origin
- China
Dimensions
- Free Length
- 6 1/2 in
- Extended Length
- 12 5/64 in
- Outside Diameter
- 1 in
- Wire Diameter
- 0.115 in
Details
- Initial Tension
- 4.08 lbf
- Hook Configuration
- No Hook
- Item
- Extension Spring
- Material
- 302 Stainless Steel
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Finish
- Passivated
- End Type
- Full Twist Loop
- Spring Rate
- 7.33 lb/in
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.