Extension Spring
- Mfr # 80949SCS
- Zoro # G124450610
product price:Â
$
15.39
/ea
Sold in multiples of 3 for
$46.17
Key Features
Initial Tension
2 lbf
Outside Diameter
0.85 in
End Type
Full Twist Loop
System of Measurement
Inch
Product Type
Extension Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80949SCS
- Zoro #
- G124450610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 0.85 in
- Free Length
- 3 1/2 in
- Wire Diameter
- 0.085 in
- Extended Length
- 6 47/64 in
Details
- Initial Tension
- 2 lbf
- End Type
- Full Twist Loop
- System of Measurement
- Inch
- Item
- Extension Spring
- Product Type
- Extension Spring
- Spring Rate
- 6.08 lb/in
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- Material
- 302 Stainless Steel
- Finish
- Passivated
- Shell Material
- 302 Stainless Steel
Description
Extension Spring, 302 Stainless Steel, Passivated, End Type Full Twist Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.